Menu Search
Flood Light Fixtures Floodlight, 400 W, HPS Lamp, Multi/Tap/120/277V, HPF, Aluminum, 6 x 5 NEMA Distance

HALO #XS40

Warrior Floodlight, 400 W, HPS Lamp, Multi/Tap/120/277V, HPF, Aluminum, 6 x 5 NEMA Distance

SKU #66240011747
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Lamp Included: Yes
Voltage: Multi-Tap
Ballast Type: HPF
NEMA Dist: 6 x 5
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Slipfitter, 2-3/8 in.-3 in.OD
Housing HxWxD: 13.00x15.00x7.00" (330x381x178mm)
EPA: 1.30 sq-ft

Additional Info: Listing: CSA, UL - Class I Div 2. IP65