Floodlight, 100 W, Metal Halide Lamp, Multi/Tap/120/277V, Aluminum, Knuckle/1/2 in. NPS Mount

SKU: 66240011771
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 100W
Lamp Included: Yes
Voltage: Multi-Tap
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 7.00x10.00x10.00" (178x254x254mm)
Manufacturer Series: Bandit
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 100; Lamp Included - Yes; Voltage - Multi-Tap; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Knuckle, 1/2"NPS; Housing HxWxD - 7.00x10.00x10.00" (178x254x254mm); Manufacturer Series - Bandit