Menu Search
Flood Light Fixtures Floodlight, 100 W, HPS Lamp, 120V, NPF, Aluminum, Yoke Mount, 7 x 6 NEMA Distance

HALO #CFB10SR276UXX67+100W

Floodlight, 100 W, HPS Lamp, 120V, NPF, Aluminum, Yoke Mount, 7 x 6 NEMA Distance

SKU #66240098773
Manufacturer Series: CFB Utility Flood
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: 120V
Ballast Type: NPF
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Gray
Mounting: Yoke
Housing HxWxD: 14.87x15.75x7.25" (378x400x184mm)
EPA: 1.30 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 100; Lamp Included - No; Voltage - 120V; Ballast Type - NPF; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Gray; Mounting - Yoke; Housing HxWxD - 14.87x15.75x7.25" (378x400x184mm); EPA - 1.30 sq-ft; Manufacturer Series - CFB Utility Flood