Menu Search
Flood Light Fixtures Flood Light, HPS Lamp, 250W, CWA, Die Cast Aluminum, Yoke Mounting, 6 x 5 NEMA Distance
HALO #CFB25SWW65U0655

Flood Light, HPS Lamp, 250W, CWA, Die Cast Aluminum, Yoke Mounting, 6 x 5 NEMA Distance

SKU # 66240092336 Manufacturer Series: CFB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 250W
Lamp Included: Yes
Voltage: Multi-Tap, wired 120V
Ballast Type: CWA
NEMA Dist: 6 x 5
Housing: Die Cast Aluminum
Finish: Gray Polyester Powder
Mounting: Yoke
Housing HxWxD: 14.87x15.75x7.25 in. (378x400x184mm)
EPA: 1.30 sq-ft at 45 deg

Additional Info: IP65 Rated