Menu Search
Search
COOPER LIGHTING SOLUTIONS #CFB40SWW764BZ4

Halo Floodlight Fixture, High Pressure Sodium, 400W, CWA

SKU # 66240098810 Manufacturer Series: Streetworks
Fixture Type: Utility Floodlight
Lamp Type: High Pressure Sodium
Watts: 400W
Lamp Included: No
Voltage: Multi-Tap, 120 V
Ballast Type: CWA
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder Coat
Lumens: 50000
Mounting: Yoke
Housing HxWxD: 14.87x15.75x7.25 in. (378x400x184mm)
EPA: 1.30 sq-ft

CPL CFB40SWW764BZ4 400WHPS FL LT BZ