Menu Search
EATON LIGHTING #UFLD-A25-E-U-66-T-4-10K-AP

Streetworks Utility Floodlight, LED, 120-277V, TGIC Polyester Powder

SKU # 66240188329 Manufacturer Series: UFLD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Voltage: 120-277V
Driver Type: Non-Dimming
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: TGIC Polyester Powder
Housing HxWxD: 12.69 x 15.94 x 8.69 in.
EPA: 1.25 sq-ft

The UFLD LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the optics. The UFLD luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications.