Menu Search
Flood Light Fixtures Floodlight, LED, 256W, Die Cast Aluminum, 6 x 6
EATON LIGHTING #NFFLD-L-B100-S

Floodlight, LED, 256W, Die Cast Aluminum, 6 x 6

SKU # 08008376099 Manufacturer Series: NFFLD-L
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 256W
Voltage: 120-277V
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Mounting: Slipfitter
Housing HxWxD: 27.50x16.00x8.69 in. (698x406x221mm)
EPA: 2.50 sq-ft

The Night Falcon high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. The Night Falcon luminaire is ideal floodlight for many area outdoor lighting situations, including parking lots, construction and storage sites, rail yards, light industrial locations, marinas and service areas.