Menu Search
Flood Light Fixtures Floodlight Fixture Metal Halide 1000W Gray
EATON CROUSE-HINDS SERIES #GPF91MWW77T4

Floodlight Fixture Metal Halide 1000W Gray

SKU # 78227495505 Manufacturer Series: GPF General Purpose Flood
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 1000W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
NEMA Dist: 7 x 7
Housing: Aluminum
Finish: Gray
Mounting: Trunnion
Housing HxWxD: 18.50x23.38x10.50" (470x594x267mm)
EPA: 2.70 sq-ft at 45 deg

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 1000; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - CWA; NEMA Dist - 7 x 7; Housing - Aluminum; Finish - Gray; Mounting - Trunnion; Housing HxWxD - 18.50x23.38x10.50" (470x594x267mm); EPA - 2.70 sq-ft at 45 deg; Additional Information - Photocell Receptacle, Wired 120V; Manufacturer Series - GPF General Purpose Flood

Additional Info: Photocell Receptacle, Wired 120V