Menu Search
Flood Light Fixtures Floodlight Fixture HPS 1000W

EATON CROUSE-HINDS SERIES #GPF91SWW77GT4

Floodlight Fixture HPS 1000W

SKU #78227492005
Manufacturer Series: GPF General Purpose Flood
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 1000W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
NEMA Dist: 7 x 7
Housing: Aluminum
Mounting: Trunnion
Housing HxWxD: 18.50x23.38x10.50" (470x594x267mm)
EPA: 2.70 sq-ft at 45 deg

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 1000; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - CWA; NEMA Dist - 7 x 7; Housing - Aluminum; Mounting - Trunnion; Housing HxWxD - 18.50x23.38x10.50" (470x594x267mm); EPA - 2.70 sq-ft at 45 deg; Additional Information - Photocell Receptacle, Wired 120V; Manufacturer Series - GPF General Purpose Flood

Additional Info: Photocell Receptacle, Wired 120V