Menu Search
EATON CROUSE-HINDS SERIES #FMV7LCY/UNV1-76-S658

ChampĀ® Floodlight Fixture, 89 W, LED Lamp, 100-277VAC/108-250VDC, Die Cast Aluminum, Yoke Mount

SKU # 66227626604 Manufacturer Series: FMV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 89W
Lamp Included: Yes
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 89; Lamp Included - Yes; Voltage - 100-277VAC, 108-250VDC; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Corro-free Epoxy Powder Coat; Mounting - Yoke; Housing HxWxD - 16.00x21.00x6.60"; Additional Information - Listing: NEC/IEC - Class I Div 2. NEMA 4X IP66. Color Temperature: 5600K (cool white). Equivalent MH HID: 150-175W. Includes Fused Option; Manufacturer Series - Champ FMV LED

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X IP66. Color Temperature: 5600K (cool white). Equivalent MH HID: 150-175W. Includes Fused Option