Menu Search
EATON CROUSE-HINDS SERIES #FMV5LCY/UNV34-76

ChampĀ® Floodlight Fixture, 64 W, LED Lamp, 480V, Die Cast Aluminum, Yoke Mount, 7 x 6 NEMA Distance

SKU # 66227651251 Manufacturer Series: FMV LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 64W
Lamp Included: Yes
Voltage: 480V
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X IP66. Color Temperature: 5600K (cool white). Equivalent MH HID: 100-150W