Menu Search
Flood Light Fixtures Floodlight Fixture, 121 W, LED Lamp, 100-277VAC/108-250VDC, Aluminum, Yoke Mount

EATON CROUSE-HINDS SERIES #PFM9LCY/UNV1-76

ChampĀ® Floodlight Fixture, 121 W, LED Lamp, 100-277VAC/108-250VDC, Aluminum, Yoke Mount

SKU #66227628248
Manufacturer Series: Pro PFM LED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Floodlight
Lamp Type: LED
Watts: 121W
Lamp Included: Yes
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Additional Info: NEMA 4X. Color Temperature: 5600K (cool white). Equivalent MH HID: 175-250W