Menu Search
Flood Light Fixtures Floodlight Fixture, LED, 409-457W, Copper-Free Aluminum

DIALIGHT #FLWB66NC5NG

Floodlight Fixture, LED, 409-457W, Copper-Free Aluminum

SKU #78989979763
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Floodlight
Lamp Type: LED
Watts: 409-457W
Voltage: 347-480V AC
NEMA Dist: 6
Housing: Copper-Free Aluminum
Finish: Sealed Polyester Topcoat /Chemical-Resistant Epoxy Primer
Lumens: 56000
Mounting: Trunnion
Housing HxWxD: 17.90x16.90x11.1 in. (453x429x281mm)

The Vigilant high lumen floodlight is the ideal high output fixture for industrial applications worldwide. With up to 60,000 lumens and a mounting height of up to 80 feet (24 meters), this fixture offers crisp, highly efficient lighting for maximum safety