Menu Search

CREE LIGHTING #OSQ-A-NM-5ME-J-40K-UL-BZ

Floodlight Fixture LED 168W Bronze

SKU: 84966500226
Manufacturer Series: OSQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: LED
Watts: 168W
Lamp Included: Yes
Voltage: 120-277V
NEMA Dist: Type V
Housing: Aluminum
Finish: Bronze
Mounting: Pole Mounted
Housing HxWxD: 25 in x19 in x 3.8 in
Description
Optic: Type 5ME; Version A; The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics; 'J' Input power designator is a suitable upgrade for HID applications up to 400 Watt; Utilizes BetaLED Technology; Die cast aluminum housing; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion, Finish: Bronze; Total harmonic distortion less than 20 PCT at full load; Luminaire and finish endurance tested to withstand 5000 HR of elevated ambient salt fog conditions as defined in ASTM Standard B 117; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the U.S.A. of U.S. and imported parts; Suitable for wet locations