Menu Search
Search
COOPER LIGHTING SOLUTIONS #NFFLD-L-B75-S

Floodlight, LED, 179W, Die Cast Aluminum, 6 x 6

SKU # 08008376207 Manufacturer Series: NFFLD-L
RoHS Compliant
Fixture Type: Floodlight
Lamp Type: LED
Watts: 179W
Voltage: 120-277V
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Mounting: Slipfitter
Housing HxWxD: 27.50x16.00x8.69 in. (698x406x221mm)
EPA: 2.50 sq-ft

The Night Falcon high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. The Night Falcon luminaire is ideal floodlight for many area outdoor lighting situations, including parking lots, construction and storage sites, rail yards, light industrial locations, marinas and service areas.