Menu Search
APPLETON #AMLED77YBU1FND

Floodlight, LED, 124/125W, Copper Free Aluminum, 7H x 7V

SKU # 78138138535
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 125/121W
Voltage: 120-277V AC, 50/60Hz
NEMA Dist: 7H x 7V
Housing: Copper-Free Aluminum
Finish: Architectural Bronze Polyester
Lumens: 13150
Mounting: Yoke
Housing HxWxD: 18.90x15.30x3.70 in. (480.06x388.62x93.98 mm)