Menu Search
Flood Light Fixtures Floodlight Fixture Quartz 500W Bronze Polyester Powder
APPLETON #G-500-5

Quartzlite Floodlight Fixture Quartz 500W Bronze Polyester Powder

SKU # 78138123048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 500W
Lamp Included: No
Voltage: 120V
NEMA Dist: 5 x 5
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 9.50x9.87x4.75" (241x251x121mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Quartz; Watts - 500; Lamp Included - No; Voltage - 120V; NEMA Dist - 5 x 5; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Knuckle, 1/2"NPS; Housing HxWxD - 9.50x9.87x4.75" (241x251x121mm); Manufacturer Series - Quartzlite