Menu Search

APPLETON #G-AM775P-MT

Areamaster Floodlight Fixture Pulse Start Metal Halide 400W Bronze Polyester Powder

SKU: 78138190228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Floodlight
Lamp Type: Pulse Start Metal Halide
Watts: 400W
Lamp Included: No
Voltage: Multi-Tap, 120-277V
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Slipfitter, 2 in.-2-1/2 in. Tenons
Housing HxWxD: 16.00x17.06x7.37" (407x444x187mm)
EPA: 1.90 sq-ft
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Pulse Start Metal Halide; Watts - 400; Lamp Included - No; Voltage - Multi-Tap, 120-277V; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Slipfitter, 2"-2-1/2" Tenons; Housing HxWxD - 16.00x17.06x7.37" (407x444x187mm); EPA - 1.90 sq-ft; Manufacturer Series - Areamaster