Menu Search
Flood Light Fixtures Floodlight Fixture, LED, 111W, Copper-Free Aluminum
APPLETON #AMLGL7CG7BU

Floodlight Fixture, LED, 111W, Copper-Free Aluminum

SKU # 78138160263
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 111W
Voltage: 120-277 VAC, 50/60 Hz, 170-300 VDC
NEMA Dist: 7 x 6
Housing: Copper-Free Aluminum
Finish: Bronze Polyester
Lumens: 14200 lm
Mounting: Yoke
Housing HxWxD: 19.84x12.94x5.05 in. (504x329x128mm)
EPA: 1.28 sq-ft (45 deg), 1.82 sq-ft (90 deg)

Industrial Areamaster Generation 2 LED Luminaires deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9000 to 19500 lumens and a choice of beam patterns to meet your diverse floodlighting needs.