Menu Search
Lighting Outdoor Lighting Flood Light Fixtures #ACP-25S-CA-MT176-GY-0643-NL-TL
AMERICAN ELECTRIC LIGHTING #ACP-25S-CA-MT176-GY-0643-NL-TL

Floodlight, High Pressure Sodium, 250W, CWA, 7H x 6V

SKU # 78913798918 Manufacturer Series: Series ACP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: High Pressure Sodium
Watts: 250W
Voltage: Multi-Tap, 120V
Ballast Type: CWA
NEMA Dist: 7H x 6V
Housing: Die Cast Aluminum
Finish: Gray Powder Coated
Mounting: Yoke
Housing HxWxD: 18.25x16.00x7.00 in. (463.55x406.40x177.80 mm)
EPA: 1.60 sq-ft