Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
AMERICAN ELECTRIC LIGHTING #7540SCAMT176

UltraFlood Floodlight Fixture HPS 400W Bronze Polyester Powder

SKU # 78913797996 Manufacturer Series: 75
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 21.50x17.75x7.00" (546x451x178mm)
EPA: 2.75 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 400; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - CWA; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Yoke; Housing HxWxD - 21.50x17.75x7.00" (546x451x178mm); EPA - 2.75 sq-ft; Additional Information - Photocell Receptacle. Multi-Tap 120-277V, Wired 120V; Manufacturer Series - 75 UltraFlood

Additional Info: Photocell Receptacle. Multi-Tap 120-277V, Wired 120V