Menu Search
Flood Light Fixtures Floodlight Fixture HPS 250/400W Bronze Polyester Powder

AMERICAN ELECTRIC LIGHTING #ACP23SCAMT1760643TL+250/400W

Floodlight Fixture HPS 250/400W Bronze Polyester Powder

SKU #78913798758
Manufacturer Series: Compact ACP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 250/400W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: CWA
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 14.62x16.00x7.00" (371x406x178mm)
EPA: 1.60 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 250/400; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - CWA; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Yoke; Housing HxWxD - 14.62x16.00x7.00" (371x406x178mm); EPA - 1.60 sq-ft; Additional Information - Photocell Receptacle. Wired 250W 120V. 6-ft 14/3 Cord. Tooless Entry; Manufacturer Series - Compact ACP

Additional Info: Photocell Receptacle. Wired 250W 120V. 6-ft 14/3 Cord. Tooless Entry