Menu Search
LITHONIA LIGHTING #TV-1500M-N6-TB-HSG

Floodlight Ballast Metal Halide

SKU # 78423103285 Manufacturer Series: Sportslighter TV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Floodlight Ballast
Lamp Type: Metal Halide
Watts: 1500W
Voltage/​Ballast: Multi-Tap CWA
NEMA Dist: Type 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Cross-Arm Bracket
Size w/​Reflector: 22.5"Dia x 31.50"L (546x800mm)
EPA w/​Reflector: 2.50 sq-ft