O-Z/GEDNEY #S-4000-1

Conduit Wedging Plug w/Threaded Fitting Rigid and IMC

SKU: 78312602266
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Wedging Plug w/Threaded Fitting
Conduit Type: Rigid and IMC
Conduit Position: Vertical
Conduit Size: 4 in.
Material: Malleable/Ductile Iron
Manufacturer Series: QA3
Description
Flexible Wedging Plug-Body: Type - Conduit Wedging Plug w/Threaded Fitting; Conduit Type - Rigid and IMC; Conduit Position - Vertical; Conduit Size - in - 4; Material - Malleable/Ductile Iron; Manufacturer Series - QA3