Menu Search
O-Z/GEDNEY #S-3000-1

Conduit Wedging Plug w/Threaded Fitting Rigid and IMC

SKU # 78312602260 Manufacturer Series: Type S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Wedging Plug w/Threaded Fitting
Conduit Type: Rigid and IMC
Conduit Position: Vertical
Conduit Size: 3 in.
Voltage: 600V AC
Cable Type: Non-Armored
Wires: 2-4 Same Size
Material: Iron, HDG

Flexible Wedging Plug-Body: Type - Conduit Wedging Plug w/Threaded Fitting; Conduit Type - Rigid and IMC; Conduit Position - Vertical; Conduit Size - in - 3; Voltage - 600VAC; Cable Type - Non-Armored; Wires - 2-4 Same Size; Material - Iron, HDG; Manufacturer Series - Type S