Menu Search
Flexible Wedging Plug-Body Compond Bushing Plug w/Threaded Fitting Rigid

O-Z/GEDNEY #FR-350

Compond Bushing Plug w/Threaded Fitting Rigid

SKU #78312601038
Manufacturer Series: Type FR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compond Bushing Plug w/Threaded Fitting
Conduit Type: Rigid
Conduit Position: Vertical
Conduit Size: 3-1/2 in.
Cable Type: Insulated
Wires: 2-4

Flexible Wedging Plug-Body: Type - Compond Bushing Plug w/Threaded Fitting; Conduit Type - Rigid; Conduit Position - Vertical; Conduit Size - in - 3-1/2; Cable Type - Insulated; Wires - 2-4; Additional Information - Filling Compond not Included; Manufacturer Series - Type FR

Additional Info: Filling Compond not Included