Menu Search
Flexible Strain Relief Bushings, Panel Mount Strain Relief Bushing SO Thermoplastic, Nylon

ERICSON MANUFACTURING CO #82010W

Strain Relief Bushing SO Thermoplastic, Nylon

SKU #78286284827
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strain Relief Bushing
Cable Type: SO
Cable Size: 6/4, 10/4
OD Min: 0.88 in.
OD Max: 1 in.
Material: Thermoplastic, Nylon

Flexible Strain Relief Bushings, Panel Mount: Type - Strain Relief Bushing; Cable Type - SO; Cable Size - 6/4, 10/4; OD Min - 0.88 in.; OD Max - 1.00 in.; Material - Thermoplastic, Nylon; Additional Information - Environmental Rating: Outdoor, Trade Size: 1 in. NPT

Additional Info: Environmental Rating: Outdoor, Trade Size: 1 in. NPT