Menu Search

THOMAS & BETTS #WMG-PC20

Liquidtight Cord Connector Mesh Stainless Steel

SKU: 78621077017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquidtight Cord Connector Mesh
Material: Stainless Steel
Hub Min: 1-1/2 in.
Hub Max: 2 in.
OD Min: 1.5 in.
OD Max: 1.62 in.
Description
Flexible Grips: Type - Liquidtight Cord Connector Mesh; Material - Stainless Steel; Hub Min - in - 1-1/2; Hub Max - in - 2; OD Min - in - 1.50; OD Max - in - 1.62