EATON CROUSE-HINDS SERIES #RPE433-123

Liquidtight Cord Connector Mesh Steel

SKU: 78227407987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Cord Connector Mesh
Material: Steel
Hub Min - in: 1-1/4
Hub Max - in: 2-1/2
OD Min: 1.37 in.
OD Max: 1.62 in.
Description
Flexible Grips: Type - Liquidtight Cord Connector Mesh; Material - Steel; Hub Min - in - 1-1/4; Hub Max - in - 2-1/2; OD Min - in - 1.37; OD Max - in - 1.62