Menu Search
Flexible Grips Liquidtight Cord Connector Mesh Steel
EATON CROUSE-HINDS SERIES #RPE417-116

Liquidtight Cord Connector Mesh Steel

SKU # 78227459530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Cord Connector Mesh
Material: Steel
Hub Min: 1/2 in.
Hub Max: 3/4 in.
OD Min: 0.5 in.
OD Max: 0.63 in.