Menu Search
EATON CROUSE-HINDS SERIES #K200

Arktite Liquidtight Cord Connector Mesh Stainless Steel

SKU # 78227449067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Cord Connector Mesh
Material: Stainless Steel
OD Min: 1.88 in.
OD Max: 2 in.

Flexible Grips: Type - Liquidtight Cord Connector Mesh; Material - Stainless Steel; OD Min - in - 1.88; OD Max - in - 2.00; Manufacturer Series - Arktite