Menu Search

THOMAS & BETTS #2709

Black Beauty Flexible Cord Connector 2 in Nonmetallic 1.52 in - 1.86 in

SKU: 78621002709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.52 in.
OD Max: 1.86 in.
OD - min-max average: 1.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic
Description
Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 2 in; OD Min - 1.52 in; OD Max - 1.86 in; OD - min-max average - 1.70 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Nonmetallic; Additional Information - Material Specification: Weather Stabilized Nylon, Black; Manufacturer Series - Black Beauty
Additional Info: Material Specification: Weather Stabilized Nylon, Black