Menu Search
Flexible Cord Connectors Connector, UF Cable; Steel; 1/2 in. Hub
THOMAS & BETTS #2116-TB

Connector, UF Cable; Steel; 1/2 in. Hub

SKU # 78621002116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: UF Cable
Material: Steel
Application: Wet Location
Installation: Compression
Trade Size: 1/2 in.
Opening Min: 0.06 x 0.35
Opening Max: 0.24 x 0.50