Menu Search
THOMAS & BETTS #2828

Connector, UF Cable; Nonmetallic; 3/4 in. Hub

SKU # 78621002828
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UF Cable
Material: Nonmetallic
Application: Wet Location
Installation: Compression
Trade Size: 3/4 in.
Opening Min: 0.19 x 0.52
Opening Max: 0.28 x 0.67

Additional Info: Material Specification: Nylon