Menu Search
Flexible Cord Connectors Connector, SE/U Oval Cable; Steel; 1-1/2 in. Hub

THOMAS & BETTS #2447

Connector, SE/U Oval Cable; Steel; 1-1/2 in. Hub

SKU #78621002447
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: SE/U Oval Cable
Material: Steel
Application: Wet Location
Installation: Compression
Trade Size: 1-1/2 in.
Opening Min: 0.69 x 1.24
Opening Max: 0.88 x 1.42