Menu Search
Flexible Cord Connectors Connector, Cord; PG7 Hub; 0.12 to 0.25 in. OD

THOMAS & BETTS #CC-PG7-G

Connector, Cord; PG7 Hub; 0.12 to 0.25 in. OD

SKU #78621021160
Manufacturer Series: CC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Flexible Cord Connector
Hub Size: PG7
OD Min: 0.12 in.
OD Max: 0.25 in.
OD - min-max average: 0.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon, Gray