Menu Search
THOMAS & BETTS #CC-ISO25-G

Connector, Cord; ISO/Metric Hub; 0.51 to 0.7 in. OD; Gray

SKU # 78621021174
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: ISO/Metric 25
OD Min: 0.51 in.
OD Max: 0.7 in.
OD - min-max average: 0.60 in
Connection Rating: Liquid-tight
Material: Nylon
Color Code: Gray
Trade Size: 1 in.