Menu Search
Flexible Cord Connectors Connector, Cord; Aluminum; 1.38 to 1.63 in. OD
THOMAS & BETTS #TCF150-165AL

Silver Grip Connector, Cord; Aluminum; 1.38 to 1.63 in. OD

SKU # 78621093855
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
OD Min: 1.38 in.
OD Max: 1.63 in.
OD - min-max average: 1.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum