Menu Search
Flexible Cord Connectors Connector, Cord; 3/8 in. Hub; 0.06 to 0.16 in. OD

THOMAS & BETTS #2518

Connector, Cord; 3/8 in. Hub; 0.06 to 0.16 in. OD

SKU #78621002518
Manufacturer Series: 2500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 3/8 in.
OD Min: 0.06 in.
OD Max: 0.16 in.
OD - min-max average: 0.10 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron