Menu Search
Flexible Cord Connectors Connector, Cord; 3/4 in. Hub; 0.63 to 0.75 in. OD
THOMAS & BETTS #2641

Chase Connector, Cord; 3/4 in. Hub; 0.63 to 0.75 in. OD

SKU # 78621002641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Female with Bushed Nipple
Connection Rating: Liquid-tight
Material: Malleable Iron

Additional Info: Chase Style; Supplied with O Ring Seal, Nylon Insulated Throat, Neoprene Bushing