Menu Search
Flexible Cord Connectors Connector, Cord; 3/4 in. Hub; 0.31 to 0.56 in. OD

THOMAS & BETTS #4971

Rangerâ„¢ Connector, Cord; 3/4 in. Hub; 0.31 to 0.56 in. OD

SKU #78621004971
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.31 in.
OD Max: 0.56 in.
OD - min-max average: 0.45 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron