Menu Search
Flexible Cord Connectors Connector, Cord; 2 in. Hub; 1.85 to 2.19 in. OD

THOMAS & BETTS #2710

Black Beauty Connector, Cord; 2 in. Hub; 1.85 to 2.19 in. OD

SKU #78621002710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.85 in.
OD Max: 2.19 in.
OD - min-max average: 2.00 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black