Menu Search
THOMAS & BETTS #2575

Connector, Cord; 2 in. Hub; 1.63 to 1.88 in. OD

SKU # 78621002575 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.63 in.
OD Max: 1.88 in.
OD - min-max average: 1.80 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron