Menu Search
Flexible Cord Connectors Connector, Cord; 2 in. Hub; 1.13 to 1.38 in. OD
THOMAS & BETTS #2573

Connector, Cord; 2 in. Hub; 1.13 to 1.38 in. OD

SKU # 78621002573 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.13 in.
OD Max: 1.38 in.
OD - min-max average: 1.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron