Menu Search
THOMAS & BETTS #2549

Connector, Cord; 1 in. Hub; 1.07 to 1.2 in. OD

SKU # 78621002549 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 1.07 in.
OD Max: 1.2 in.
OD - min-max average: 1.10 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron