Menu Search
Flexible Cord Connectors Connector, Cord; 1 in. Hub; 0.88 to 1.02 in. OD

THOMAS & BETTS #2687

Black Beauty Connector, Cord; 1 in. Hub; 0.88 to 1.02 in. OD

SKU #78621002687
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.88 in.
OD Max: 1.02 in.
OD - min-max average: 0.95 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black