Menu Search
Flexible Cord Connectors Connector, Cord; 1 in. Hub; 0.7 to 0.95 in. OD
THOMAS & BETTS #2942

Ranger™ Connector, Cord; 1 in. Hub; 0.7 to 0.95 in. OD

SKU # 78621002942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.7 in.
OD Max: 0.95 in.
OD - min-max average: 0.85 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel