Menu Search
THOMAS & BETTS #2256

Connector, Cord; 1 in. Hub; 0.63 to 0.75 in. OD

SKU # 78621002256 Manufacturer Series: 2200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron