Menu Search
Flexible Cord Connectors Connector, Cord; 1.5 in. Hub; 0.81 to 1 in. OD
THOMAS & BETTS #2562

Connector, Cord; 1.5 in. Hub; 0.81 to 1 in. OD

SKU # 78621002562 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
OD Min: 0.81 in.
OD Max: 1 in.
OD - min-max average: 0.90 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron