Menu Search
Flexible Cord Connectors Connector, Cord; 1.25 in. Hub; 1.19 to 1.38 in. OD

THOMAS & BETTS #2556

Connector, Cord; 1.25 in. Hub; 1.19 to 1.38 in. OD

SKU #78621002556
Manufacturer Series: 2500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 1.19 in.
OD Max: 1.38 in.
OD - min-max average: 1.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron